Shop All Pillow Block Bearings
Dayton
1F630 Pillow Block Bearing
Mfr # 1F630
Zoro # G2709822
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Sleeve
- Shaft Locking Type None
- Bearing Housing Material Type Zinc Die Cast
- Bearing Insert Material Bronze
- Bolt Hole Center-to-Center 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F630
- Zoro # G2709822
- UPC # 044861013199
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1/2 in |
Dimension H | 5/8 in |
Dimension B | 1 7/8 in |
Dimension J | 5/16 in |
Dimension A | 1 in |
Overall Length | 3.562 in |
Dimension E | 2 13/16 in |
Overall Height | 1.875 in |
Overall Width | 1.125 in |
Dimension F | 5/8 in |
Dimension C | 3 9/16 in |
Bolt Size | 5/16 in |
Dimension D | 3 9/16 in |
Dimension L | 1 1/8 in |
Mount Hole Size | 5/16 in |
Mount Hole Center-to-Center Length | 2 51/64 in |
Center Height | 1 in |
Bore Diameter Tolerance | +0.003/+0.004 in |
Base Height | 0.63 in |
Bore Diameter | 1/2 in |
Description
Pillow Block Bearing, Base Height 0.63 in, Bearing Insert Material Bronze, Bearing Insert Type Sleeve, Bore Diameter 1/2 in, Center Height 1 in, Lubricant Material 20 Weight Non-Detergent Oil, Maximum Speed 6,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -5 Degrees F, Mount Hole Center-to-Center Length 2 51/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 1.875 in, Overall Length 3.562 in, Overall Width 1.125 in, Shaft Locking Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6806)
- LEESON 2Hp Explosion Proof Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Epfc (119434.00)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- DAYTON 1F626 Pillow Block Bearing (1F626)
- DAYTON 1F628 Pillow Block Bearing (1F628)
- DAYTON Pillow Block Bearing, Ball, 1-11/16" Bore (3FCU1)
- DAYTON Pillow Block Bearing, Ball, 2-15/16" Bore (3FDD4)
- DAYTON 2X529 Pillow Block Bearing (2X529)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FCU3)
- DODGE Steel S-2000 HD Pillow Block, 2-Bolt Base with Type E Dimensions, SEP2B-S2-300R (042754 3-3/16 S2000 PB 2BT NE)
- Dayton Pillow Block & Flange Bearings