Shop All Drill Chucks
Dayton
1F610 Keyless Drill Chuck
Mfr # 1F610
Zoro # G0431584
product price: $97.35
/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.500"
- Capacity Min. 0.0625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F610
- Zoro # G0431584
- UPC # 190735141311
- Country of Origin Taiwan, Province of China
- Category Drill Chucks
Dimensions
Mounting Size | 1/2"-20 |
Details
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.500" |
Capacity Min. | 0.0625" |
Mounting Type | Threaded |
Nominal Capacity | 1/2 in |
Min. Drill Capacity | 5/8 in |
Material - Machining | High Speed Steel |
Max. Drill Capacity | 1/4 in |
Keying | Keyless |
For Use With | 1/2-20 RH Shaft |
Type | Medium Duty |
Description
Drill Chuck, Threaded, Mounting Size 1/2 In.-20, Max. Drill Capacity 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 3-3/4" Drive, 3-3/4" 6 Points (18526)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus, 25PK (HC2010B25)
- KLEIN TOOLS Standard Tip Bit Set, 32-Piece (32526)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-3/4" x 2" (HML.2-3/4)
- DAYTON C-2/50/10 Keyless Drill Chuck (1F612)
- DAYTON Bench Drill Press, 1/3 hp, 5/8" Chuck (54ZW27)
- TENG TOOLS M140071 1/4" Drive Adjustable Tap Chuck (For Taps 3 - (M140071)
- JACOBS 41BA-3/8" Plain Bearing Medium Duty 3/8" Chuck (JCM32282)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., R8 Mount Size, Steel (JK-130 R-8)
- MAKITA CHUCK KEYLESS DRILL 10 (MP193690-7)
- KO-KEN Drill Chuck Adaptor 3/8 x 24UNF 64mm 1/4 Hex Drive (184.64-3/8X24UNF)
- Dayton Drill Chucks