Shop All Flange Bearings
Dayton
1F576 Flange Mount Bearing (2 Bolt)
Mfr # 1F576
Zoro # G0522225
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Sleeve
- Bore Dia. 1/2 in
- Shaft Locking Type None
- Bearing Housing Material Type Pressed Stainless Steel
- Bearing Insert Material UHMW Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F576
- Zoro # G0522225
- UPC # 044861007037
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1/2 in |
Bolt Size | 7/16 in |
Overall Height | 1.125 in |
Dimension H | 1/8 in |
Dimension L | 1 1/8 in |
Dimension B | 4 3/8 in |
Overall Length | 4.375 in |
Dimension D | 2 3/4 in |
Dimension E | 3 3/8 in |
Dimension J | 7/16 in |
Overall Width | 2.75 in |
Dimension F | 1 1/8 in |
Dimension C | 3 3/8 in |
Bolt Circle Diameter | 0.437 in |
Mount Hole Size | 7/16 in |
Bore Diameter Tolerance | +0.005 in; -0.000/+0.005 in |
Bore Diameter | 1/2 in |
Mount Hole Center-to-Center Length | 3.375 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Height | 3.375 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material UHMW Polyethylene, Bearing Insert Type Sleeve, Bore Diameter 1/2 in, Housing Material Stainless Steel, Housing Type Rhombus, Maximum Temperature 180 Degrees F, Minimum Temperature -60 Degrees F, Mount Hole Center-to-Center Height 3.375 in, Number of Mount Holes 2, Overall Height 1.125 in, Overall Length 4.375 in, Overall Width 2.75 in, Shaft Locking Type None, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X10)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-04A)
- DAYTON AC Gearmotor, 18.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE40)
- DODGE 212 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-3/16 in Bore (126193)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (3FCX5)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FDE3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 15/16" Bore (3FDA9)
- DAYTON Flange Bearing, 2-Bolt, Ball, 2" Bore (3FCW4)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (3FCX8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (3FCV7)
- ZORO SELECT 1/2-13X1 1/2 HEX FLANGE FRAME BOLT GR8 BLK PHOS (5024BF)
- Dayton Flange Bearings