Shop All Flange Bearings
Dayton
1F572 Flange Mount Bearing (2 Bolt)
Mfr # 1F572
Zoro # G0340697
product price: $23.99
/ea
$23.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Sleeve
- Bore Dia. 3/4 in
- Shaft Locking Type None
- Bearing Housing Material Type Pressed Stainless Steel
- Bearing Insert Material UHMW Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F572
- Zoro # G0340697
- UPC # 044861007334
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 7/16 in |
Overall Height | 1.125 in |
Dimension H | 1/8 in |
Dimension F | 1 1/8 in |
Dimension D | 2 3/4 in |
Dimension L | 1 1/8 in |
Dimension J | 7/16 in |
Dimension B | 4 3/8 in |
Overall Length | 4.375 in |
Overall Width | 2.75 in |
Dimension E | 3 3/8 in |
Dimension C | 3 3/8 in |
Mount Hole Center-to-Center Length | 3.375 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Size | 7/16 in |
Bolt Circle Diameter | 0.437 in |
Mount Hole Center-to-Center Height | 3.375 in |
Bore Diameter | 3/4 in |
Bore Diameter Tolerance | +0.005 in; -0.000/+0.005 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material UHMW Polyethylene, Bearing Insert Type Sleeve, Bore Diameter 3/4 in, Housing Material Stainless Steel, Housing Type Rhombus, Maximum Temperature 180 Degrees F, Minimum Temperature -60 Degrees F, Mount Hole Center-to-Center Height 3.375 in, Number of Mount Holes 2, Overall Height 1.125 in, Overall Length 4.375 in, Overall Width 2.75 in, Shaft Locking Type None, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-025-Z One-Piece Clamping Collar (1C-025-Z)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B35)
- DAYTON Shaft Collar, Set Screw, 9/16 In, St, PK3 (3ZN88)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X16)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FDE3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FCV5)
- DAYTON 1F554 UHMW-PE Flange Mount Bearing, Solid Rigid (4 Bolt) (1F554)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (3FCW3)
- DAYTON 1A399 Flange Mount Bearing (2 Bolt) (1A399)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FDC2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (SCJT 1 1/8)
- Dayton Pillow Block & Flange Bearings