Shop All Flange Bearings
Dayton
1F552 Flange Mount Bearing (4 Bolt)
Mfr # 1F552
Zoro # G1953077
original price:
$37.99
25% off
new price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Zinc Die Cast
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F552
- Zoro # G1953077
- UPC # 044861007990
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1/2 in |
Bolt Size | 3/8 in |
Overall Height | 3 in |
Overall Width | 1 1/64 in |
Dimension B | 3 in |
Dimension L | 1 1/32 in |
Dimension J | 3/8 in |
Overall Length | 3 in |
Dimension D | 1 7/8 in |
Dimension H | 3/8 in |
Dimension F | 1 1/32 in |
Dimension E | 2 1/8 in |
Dimension C | 2 1/8 in |
Bore Diameter Tolerance | +0.0005 in; +0.001 in |
Mount Hole Center-to-Center Length | 2.125 in |
Bore Diameter | 1/2 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Height | 2.125 in |
Mount Hole Size | 3/8 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Zinc Die Cast, Housing Type Square, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Height 2.125 in, Number of Mount Holes 4, Overall Height 3 in, Overall Length 3 in, Overall Width 1 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL Motor Start Capacitor, 23-302 MFD, Round (Turbolytic 50)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- U.S. MOTORS Condenser Fan Motor, Phase 1, 1/3 HP (6880)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06DXPSR04.00)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCW5)
- DAYTON 1A402 Flange Mount Bearing (2 Bolt) (1A402)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (3FCZ4)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (3FCY7)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (3FCY1)
- DAYTON 4Z730 Flange Mount Bearing (2 Bolt) (4X730)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCV8)
- Dayton Flange Bearings