Shop All Flange Bearings
Dayton
1A403 Flange Mount Bearing (2 Bolt)
Mfr # 1A403
Zoro # G3437786
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1A403
- Zoro # G3437786
- UPC # 044861012703
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 7/16 in |
Overall Height | 1.75 in |
Dimension J | 7/16 in |
Dimension D | 3 in |
Overall Length | 5 in |
Dimension E | 4 in |
Dimension C | 4 in |
Dimension B | 5 in |
Dimension H | 3/32 in |
Overall Width | 3 in |
Dimension F | 1 3/4 in |
Dimension L | 1 3/4 in |
Mount Hole Center-to-Center Height | 4 in |
Bore Diameter | 1 in |
Mount Hole Size | 7/16 in |
Mount Hole Center-to-Center Length | 4 in |
Mounting Bolt Size | 7/16 in |
Bore Diameter Tolerance | +0.0005 in; +0.001 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Steel, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Height 4 in, Number of Mount Holes 2, Overall Height 1.75 in, Overall Length 5 in, Overall Width 3 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-03A)
- ZORO SELECT Clamp, Double Bolt (3LZ29)
- DDS Shaft Seal, TF, 48mm ID, Nitrile Rubber (486208TF)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (RA107RRB)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (3FCZ6)
- DAYTON 4X816 Flange Mount Bearing (2 Bolt) (4X816)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCU8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCV3)
- DAYTON 1F554 UHMW-PE Flange Mount Bearing, Solid Rigid (4 Bolt) (1F554)
- DAYTON 1A398 Flange Mount Bearing (2 Bolt) (1A398)
- ZORO SELECT 10-24X5/8 SERR HEX WASH FLANGE FT ZINC AND BAKE (1010MWW)
- Dayton Pillow Block & Flange Bearings