Shop All Flange Bearings
Dayton
1A402 Flange Mount Bearing (2 Bolt)
Mfr # 1A402
Zoro # G1035571
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1A402
- Zoro # G1035571
- UPC # 044861012543
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 7/16 in |
Overall Height | 1.75 in |
Dimension B | 5 in |
Dimension F | 1 3/4 in |
Dimension C | 4 in |
Dimension H | 3/32 in |
Overall Length | 5 in |
Overall Width | 3 in |
Dimension L | 1 3/4 in |
Dimension E | 4 in |
Dimension D | 3 in |
Dimension J | 7/16 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Height | 4 in |
Bore Diameter | 3/4 in |
Mount Hole Size | 7/16 in |
Bore Diameter Tolerance | +0.001 in; +0.0005 in |
Mount Hole Center-to-Center Length | 4 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Steel, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,500 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Height 4 in, Number of Mount Holes 2, Overall Height 1.75 in, Overall Length 5 in, Overall Width 3 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Regulator LFR-1/2-D-5M-MIDI-A (LFR-1/2-D-5M-MIDI-A)
- KBC Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6013-2RS KBC)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- DAYTON Gearbelt, L, 72 Teeth, Length 27.0 In, Pitch: 3/8" (1DHL2)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FDE3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDE2)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (3FCY5)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FDE1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCN3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 2" Bore (3FCW4)
- DODGE Setscrew Ball Bearings, SC FB , 3-Bolt Flanged Bracket, FB-SC-103 (124443 FB SC 103)
- Dayton Pillow Block & Flange Bearings