Shop All Flange Bearings
Dayton
1A401 Flange Mount Bearing (2 Bolt)
Mfr # 1A401
Zoro # G1581273
product price: $32.09
/ea
$32.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1A401
- Zoro # G1581273
- UPC # 044861012468
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | 7/16 in |
Overall Height | 1.75 in |
Dimension H | 3/32 in |
Dimension F | 1 3/4 in |
Dimension B | 5 in |
Overall Length | 5 in |
Dimension L | 1 3/4 in |
Dimension C | 4 in |
Dimension J | 7/16 in |
Dimension E | 4 in |
Overall Width | 3 in |
Dimension D | 3 in |
Mount Hole Center-to-Center Height | 4 in |
Bore Diameter | 5/8 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Size | 7/16 in |
Bore Diameter Tolerance | +0.001 in; +0.0005 in |
Mount Hole Center-to-Center Length | 4 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Steel, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Height 4 in, Number of Mount Holes 2, Overall Height 1.75 in, Overall Length 5 in, Overall Width 3 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE810)
- APACHE Apache, 2 EPDM Rubber Suction / Discharge Hose, 10 Feet (12004001 - 10 Feet)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 65.4 in L Outside, 11/32 in THK (AX63)
- TRITAN Stock Plain Bore Bore Sprocket, 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17H X 3/4 MPB)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FCU9)
- DAYTON 1F572 Flange Mount Bearing (2 Bolt) (1F572)
- DAYTON 1F570 Flange Mount Bearing (2 Bolt) (1F570)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (3FDE6)
- DAYTON 1F574 Flange Mount Bearing (2 Bolt) (1F574)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (3FCW7)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SF-24)
- Dayton Pillow Block & Flange Bearings