Shop All Flange Bearings
Dayton
1A399 Flange Mount Bearing (2 Bolt)
Mfr # 1A399
Zoro # G0855522
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Zinc Die Cast
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1A399
- Zoro # G0855522
- UPC # 044861012345
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 5/16 in |
Overall Height | 1 3/16 in |
Dimension B | 3 7/8 in |
Overall Width | 2.5 in |
Dimension C | 3 in |
Dimension J | 11/32 Sq. |
Overall Length | 3.875 in |
Dimension F | 1 3/16 in |
Dimension D | 2 1/2 in |
Dimension L | 1 3/16 in |
Dimension E | 3 in |
Dimension H | 1/2 in |
Mount Hole Size | 11/32 in |
Bore Diameter | 1 in |
Bore Diameter Tolerance | +0.001 in; +0.0005 in |
Mount Hole Center-to-Center Height | 3 in |
Mount Hole Center-to-Center Length | 3 in |
Mounting Bolt Size | 5/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Zinc Die Cast, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Height 3 in, Number of Mount Holes 2, Overall Height 1 3/16 in, Overall Length 3.875 in, Overall Width 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element (4ZK60)
- MOBIL Mobil Rarus 824, Compressor, 5 gal., ISO 32, SAE Grade 10W (100537)
- IRWIN Threaded Insert Tool, 6-32 (L845-6-32)
- LEGRIS Miniature Flow Control, 6mm Tube, 1/8 In (7665 06 10)
- DAYTON Flange Bearing, 4-Bolt, Ball, 5/8" Bore (3FCX1)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (3FDE5)
- DAYTON 4X727 Flange Mount Bearing (2 Bolt) (4X727)
- DAYTON 1F570 Flange Mount Bearing (2 Bolt) (1F570)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FDE4)
- DAYTON 1A403 Flange Mount Bearing (2 Bolt) (1A403)
- ZORO SELECT 10-24X1 SERR HEX WASH FLANGE FT ZINC AND BAKE (1016MWW)
- Dayton Pillow Block & Flange Bearings