Shop All Flange Bearings
Dayton
1A397 Flange Mount Bearing (2 Bolt)
Mfr # 1A397
Zoro # G3448435
product price: $32.05
/ea
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Zinc Die Cast
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1A397
- Zoro # G3448435
- UPC # 044861012161
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | 1/4 in |
Overall Height | 1 1/16 in |
Dimension B | 3 1/4 in |
Dimension C | 2 1/2 in |
Dimension F | 1 1/16 in |
Overall Width | 2 in |
Dimension E | 2 1/2 in |
Dimension D | 2 in |
Dimension H | 1/2 in |
Dimension J | 9/32 Sq. |
Dimension L | 1 1/16 in |
Overall Length | 3.25 in |
Mounting Bolt Size | 1/4 in |
Bore Diameter Tolerance | +0.0005 in; +0.001 in |
Bore Diameter | 5/8 in |
Mount Hole Size | 9/32 in |
Mount Hole Center-to-Center Length | 2.5 in |
Mount Hole Center-to-Center Height | 2.5 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Zinc Die Cast, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Height 2.5 in, Number of Mount Holes 2, Overall Height 1 1/16 in, Overall Length 3.25 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-08)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (DPEF040608)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 12 # of Teeth (80BS12H X 1 5/8)
- QA1 Female Stud Rod End, LH, 5/16-24 (CFL5S)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCZ3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1/2" Bore (3FCU7)
- DAYTON 1A401 Flange Mount Bearing (2 Bolt) (1A401)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FDA8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (3FCW9)
- DAYTON 4Z730 Flange Mount Bearing (2 Bolt) (4X730)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (RCJ 1 11/16)
- Dayton Pillow Block & Flange Bearings