Shop All Flange Bearings
Dayton
1A396 Flange Mount Bearing (2 Bolt)
Mfr # 1A396
Zoro # G0623725
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Zinc Die Cast
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1A396
- Zoro # G0623725
- UPC # 044861012079
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1/2 in |
Bolt Size | 1/4 in |
Overall Height | 1 1/16 in |
Dimension E | 2 1/2 in |
Dimension C | 2 1/2 in |
Overall Width | 2 in |
Dimension F | 1 1/16 in |
Dimension L | 1 1/16 in |
Dimension H | 1/2 in |
Dimension J | 9/32 Sq. |
Overall Length | 3.25 in |
Dimension B | 3 1/4 in |
Dimension D | 2 in |
Bore Diameter | 1/2 in |
Bore Diameter Tolerance | +0.0005 in; +0.001 in |
Mounting Bolt Size | 1/4 in |
Mount Hole Center-to-Center Length | 2.5 in |
Mount Hole Size | 9/32 in |
Mount Hole Center-to-Center Height | 2.5 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Zinc Die Cast, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Height 2.5 in, Number of Mount Holes 2, Overall Height 1 1/16 in, Overall Length 3.25 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (2CUB6)
- TRIM Coolant, 5 gal, Bucket, Dark Blue (E206N/5)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003P10NBP01, Return Line, 10 micron (ZX-MF4003P10NBP01)
- BOWER Tapered Roller Bearing Cone - 1.3125 In Id X 1.181 In W (3196)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FCV5)
- DAYTON Flange Bearing, 2-Bolt, Ball, 2" Bore (3FCW4)
- DAYTON 1A398 Flange Mount Bearing (2 Bolt) (1A398)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (3FCW7)
- DAYTON 1A402 Flange Mount Bearing (2 Bolt) (1A402)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (3FCX5)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-107 (MULTIPAK) (F4B-SC-107 (MULTIPAK))
- Dayton Flange Bearings