Shop All V-Belts
Dayton
1922V526 53-1/4" Outside Length, 1-3/16" Top Width
Mfr # 3HEV7
Zoro # G2917774
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 1922V526
- Top Width 1-3/16"
- Groove Angle 22 Degrees
- Outside Length 53-1/4"
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1-3/16" |
Outside Length | 53-1/4" |
Pitch Length | 52 19/32 in |
Belt Trade Size | 1922V |
Description
Variable Speed Belt, Edge Construction Wrapped, Groove Angle 22 Degrees , Industry Number 1922V526, Belt Material Gum Rubber, Outside Length 53 1/4 in, Resistance Properties High Temperature Resistant, Oil Resistant, Top Width 1 3/16 in, Application General Industrial, Belt Coating Raw Edge Rubber, Belt Series Power Max, Belt Trade Size 1922V, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Pitch Length 52 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (6L292)
- TB WOODS Dura-Flex Tire Coupling Hub, WE30, Bore 2-3/8" (WE30H238)
- CRC Food Grade Anti-Seize, H1 Food Grade, 8 oz Brush-Top Can, White (SL35905)
- CLESCO F2DC-BL-075 Ball Bearing, Die-Cast Housing, Rigid (2 Bolt) (F2DC-BL-075)
- DAYTON A68 V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (3X626)
- DAYTON C141 V-Belt, 145" Outside Length, 7/8" Top Width, 1 Ribs (3GWR7)
- DAYTON BX144 Cogged V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (6L306)
- DAYTON 3L670 V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (13V790)
- DAYTON 2/B108 Banded V-Belt, 111-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G908)
- DAYTON 2/B144 Banded V-Belt, 147-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ3)
- PIX Belt, BX Cogged, 21/32 x 73 in. OC (BX70)
- Dayton Power Transmission Belts