Shop All Roof Ventilator Accessories
Dayton
19" Sq Steel Roof Fan To Curb Hinge Kit
Mfr # 56JN70
Zoro # G7746030
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fan To Curb
- Function Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose The Wheel and Ductwork
- For Use With Belt Drive Exhaust Fan, Centrifugal Upblast Direct
- Includes Curb Cap Channels (2), Curb Mount Channels (2), Hardware Kit, Reinforcement bracket
- Product Type Hinge Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 56JN70
- Zoro # G7746030
- Country of Origin United States
- Category Roof Ventilator Accessories
Dimensions
Fits Square Base Size | 19 in |
Details
Item | Hinge Kits |
Type | Fan To Curb |
Function | Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose The Wheel and Ductwork |
For Use With | Belt Drive Exhaust Fan, Centrifugal Upblast Direct |
Includes | Curb Cap Channels (2), Curb Mount Channels (2), Hardware Kit, Reinforcement bracket |
Product Type | Hinge Kit |
Standards | AMCA, NFPA 96, UL 762 |
Material | Galvanized Steel |
For Fan Type | Downblast Fans, Upblast Fans |
For Fan Mounting Type | Roof Mount |
Curb Material | Galvanized Steel |
Application | Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork |
Description
Hinge Kits, Fits Square Base Size 19 in, Compatible Grainger Part Number 16D522, 16D523, 20FT09, 20FT10, 20FT11, 20FT14, 36WG76, 48C179, 48C180, 48C181, 5DVN6, 5DVN8, 5DVP0, 5DVP4, 5DVP6, Material Galvanized Steel, Includes Curb Cap Channels (2), Curb Mount Channels (2), Hardware Kit, Reinforcement bracket, For Fan Type Downblast Fans, Upblast Fans, For Fan Mounting Type Roof Mount, Container Capacity Not Applicable, Standards AMCA, NFPA 96, UL 762
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE Temp Control, -40/160F, Nema 4X (TPR-L1N-3X-Q10)
- AIR HANDLER Fiberglass Air Filter, 20x25x1", MERV 5 (1W096)
- DAYTON Round OEM Blower, 3020 RPM, 1 Phase, Direct, Steel (70213482X)
- TJERNLUND PRODUCTS Housing Kit (950-6000)
- DAYTON Plastic/Steel Sidewall Fan Grease Kit (56JN68)
- DAYTON Hinge Kit (4HX79)
- DAYTON 22" Sq Steel Wall Fan Bracket (56JN60)
- DAYTON Roof Curb, 24 In High (4HX55)
- DAYTON Grease Trap Small (48C174)
- DAYTON Roof Curb, 24 In High (4HX56)
- EMPIRE VENTILATION Ventilator, Turbine (TV16G)
- Dayton Roof Ventilator Accessories