Shop All Tubeaxial Fans and Accessories
Dayton
18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC
Mfr # 7F945
Zoro # G3058894
product price: $1,521.99
/ea
Free Shipping & Returns
$1,521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 115/230
- Height 31 in
- Blade Dia. 18 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7F945
- Zoro # G3058894
- UPC # 00799471519479
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 31 in |
Blade Dia. | 18 in |
Width | 21 in |
Dimension D | 16 1/2 in |
Bolt Circle Dia. | 19 7/8 in |
Inlet Dia. | 18 1/2 in |
Dimension A | 21 1/8 in |
Shaft Dia. | 7/8 in |
Housing Dia. w/Mtg. Flange | 21 1/8 in |
Outlet Dia. | 18 1/2 in |
Dimension C | 18 1/2 in |
Max. Depth | 16 1/2 in |
Housing Dia. w/o Mtg. Flange | 18 1/2 in |
Dimension E | 5/16 in |
Max. Motor Height | 9 in |
Dimension B | 12 1/2 in |
Bolt Circle Diameter | 19 7/8 in |
Overall Diameter | 21 1/8 in |
Overall Height | 31 in |
Propeller Shaft Diameter | 7/8 in |
Body Diameter | 18 1/2 in |
Overall Length | 16 1/2 in |
Blade Diameter | 18 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 18 in, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/3 hp, Airflow @ 0.000 in SP 3,230 cfm, Maximum Noise Level @ 5 Feet 24 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 19 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS Carbon Filter Media Roll 23.5" X 100 FT (23.5x100carbon media)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (2GHK3)
- BROAN Roof Cap Black (636)
- SCHAEFER Blade Aluminum 20 In 3Wing Square 1/2 In (AFB-203SQ)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7AH42)
- DAYTON 36" Tubeaxial Fan (166209A)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF80)
- DAYTON 21" Tubeaxial Fan (166254)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF40)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7J354)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F921)
- Dayton Tubeaxial Fans and Accessories