Shop All Tubeaxial Fans and Accessories
Dayton
18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7F948
Zoro # G3298373
product price: $1,436.99
/ea
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 115/208-230
- Number of Blades 6
- Height 31 in
- Blade Dia. 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7F948
- Zoro # G3298373
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 31 in |
Blade Dia. | 18 in |
Width | 21 in |
Dimension B | 12 1/2 in |
Dimension C | 18 1/2 in |
Outlet Dia. | 18 1/2 in |
Dimension E | 5/16 in |
Inlet Dia. | 18 1/2 in |
Max. Depth | 16 1/2 in |
Dimension D | 16 1/2 in |
Dimension A | 21 1/8 in |
Housing Dia. w/o Mtg. Flange | 18 1/2 in |
Shaft Dia. | 7/8 in |
Housing Dia. w/Mtg. Flange | 21 1/8 in |
Max. Motor Height | 9 in |
Bolt Circle Dia. | 19 7/8 in |
Blade Diameter | 18 in |
Overall Height | 31 in |
Propeller Shaft Diameter | 7/8 in |
Overall Diameter | 21 1/8 in |
Body Diameter | 18 1/2 in |
Bolt Circle Diameter | 19 7/8 in |
Overall Length | 16 1/2 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 18 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Airflow @ 0.000 in SP 3,494 cfm, Maximum Noise Level @ 5 Feet 24 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 19 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ELECTRIC Pressure Switch (J21K-140)
- SUNSTAR HEATING PRODUCTS SunStar SIR Series Natural Gas Infrared Heater Compact U Tube Heater, 15' Tube Length, 25000 BTU (SIR25-15-N5)
- AAON Aux Contact SQ D 'DPA' Thru 90A (R08720)
- AMERI-VENT Flexible Pipe Section, 3" Dia., 3 ft. L (3FC3)
- DAYTON 30" Tubeaxial Fan (166259)
- DAYTON 21" Tubeaxial Fan, 230VAC (166004A)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7F865)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF77)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F942)
- DAYTON 48" Tubeaxial Fan (166211A)
- DAYTON 18" Tubeaxial Fan (166205A)
- Dayton Tubeaxial Fans and Accessories