Shop All Tubeaxial Fans and Accessories
Dayton
18" Tubeaxial Fan
Mfr # 166205A
Zoro # G2754814
product price: $1,110.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,110.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Blade Dia. 18 in
- Number of Blades 6
- Height 31 in
- Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 166205A
- Zoro # G2754814
- UPC # 190735322246
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 18 in |
Height | 31 in |
Width | 21 in |
Bolt Circle Dia. | 19 7/8 in |
Dimension B | 12 1/2 in |
Housing Dia. w/o Mtg. Flange | 18 1/2 in |
Dimension C | 18 1/2 in |
Dimension E | 5/16 in |
Max. Motor Height | 9 in |
Outlet Dia. | 18 1/2 in |
Inlet Dia. | 18 1/2 in |
Shaft Dia. | 7/8 in |
Dimension A | 21 1/8 in |
Dimension D | 16 1/2 in |
Max. Depth | 16 1/2 in |
Housing Dia. w/Mtg. Flange | 21 1/8 in |
Overall Length | 16 1/2 in |
Overall Height | 31 in |
Propeller Shaft Diameter | 7/8 in |
Center Height | 12 1/2 in |
Bolt Circle Diameter | 19 7/8 in |
Overall Diameter | 21 1/8 in |
Body Diameter | 18 1/2 in |
Blade Diameter | 18 in |
Description
Tubeaxial Fan, Blade Diameter 18 in, Maximum Motor Horsepower 1 1/2 hp, Minimum Motor Horsepower 33/100 hp, Maximum Motor Speed 2,255 RPM, Minimum Motor Speed 1,375 RPM, Maximum Airflow 5,298 cfm, Minimum Airflow 3,230 cfm, Maximum Static Pressure 1 in wc, For Air Type Clean Air, Assembly Unassembled, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Standards AMCA Sound and Air, Bolt Circle Diameter 19 7/8 in, Includes Drive Package No, Includes Motor No
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILLSGONEWILD 5 Propane Hose With Regulator Assembly (GR83250)
- ALL-FILTERS 16X30X1 Poly Disposable Panel Air Filter MERV 6, 6PK (16301.6 6pk)
- ZORO SELECT Press Switch, Open On Fall 25 PSI (6ALA5)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202024)
- DAYTON 30" Tubeaxial Fan, 200 to 230/460VAC (166010)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF61)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F930)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AG46)
- DAYTON 21" Tubeaxial Fan (166254)
- DAYTON Fan Guard, For Use With 3C414 (208213)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF48)
- Dayton Tubeaxial Fans and Accessories