Shop All Sleeve & Thimble Kits for Wire Rope
Dayton
1/8 in. Aluminum Wire Rope Sleeve (25-Pack)
Mfr # 1DLD8
Zoro # G3212571
product price: $9.79
/pk 25, $0.39/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- For Wire Rope Dia. 1/8 in
- Finish Natural
- For Use With 1DMU9, 1DMV1, 1DMV2
- Wire Rope Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLD8
- Zoro # G3212571
- UPC # 190735134726
- Country of Origin China
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Overall Length | 3/8 in |
Outside Diameter | 5/8 in |
Compatible Rope Diameter | 1/8 in |
Details
Item | Wire Rope Sleeve |
Material | Aluminum Alloy |
Finish | Natural |
For Use With | 1DMU9, 1DMV1, 1DMV2 |
Lifting Capability | For Lifting |
Number of Compressions | 0 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/8 in, Material Aluminum Alloy, Overall Length 3/8 in, Outside Diameter 5/8 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Transport & Pour Steel Barrel Cart (82-911)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC22RD)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 7/8", 6-1/2T WLL (1018525)
- KINEDYNE Winch Strap, 30 ft. x 3 In., 5400 lb. (323021GRA)
- DAYTON Wire Rope Stop Sleeve, 1/8 In, Copper, PK50 (2VKE9)
- DAYTON Sleeve and Thimble Kit, F/ 1DMU9, 1DMV1 (1DKJ8)
- DAYTON Wire Rope Thimble, 3/16 In, 304 SS, PK25 (1DLG9)
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (1DLF4)
- DAYTON Sleeve and Thimble Kit, Steel, F/ 1DMV1 (1DKJ5)
- DAYTON Wire Rope Stop Sleeve, 3/64In, Copper, PK50 (2VKE6)
- DAYTON Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2 (1DKJ9)
- Dayton Chains, Ropes & Cables