Shop All Tubeaxial Fans and Accessories
Dayton
16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC
Mfr # 7AF44
Zoro # G2641082
product price: $1,520.99
/ea
Free Shipping & Returns
$1,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460
- Drive Type Belt Drive
- Height 28 5/16 in
- Number of Blades 6
- Blade Dia. 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AF44
- Zoro # G2641082
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 28 5/16 in |
Blade Dia. | 16 in |
Width | 18 1/2 in |
Dimension C | 16 1/8 in |
Max. Motor Height | 9 in |
Dimension B | 11 1/2 in |
Dimension D | 16 1/2 in |
Bolt Circle Dia. | 17 1/2 in |
Shaft Dia. | 7/8 in |
Housing Dia. w/o Mtg. Flange | 16 1/8 in |
Max. Depth | 16 1/2 in |
Dimension E | 5/16 in |
Housing Dia. w/Mtg. Flange | 18 3/4 in |
Outlet Dia. | 16 3/32 in |
Dimension A | 18 3/4 in |
Inlet Dia. | 16 3/32 in |
Bolt Circle Diameter | 17 1/2 in |
Body Diameter | 16 1/8 in |
Overall Length | 16 1/2 in |
Overall Diameter | 18 3/4 in |
Overall Height | 28 3/8 in |
Blade Diameter | 16 in |
Propeller Shaft Diameter | 7/8 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 16 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 3,365 cfm, Maximum Noise Level @ 5 Feet 34 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 17 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRATHCO Triple Bowl D Series PM Kit (66530)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51059)
- MRCOOL PreCharged 25FT Line Set (NV25-3834)
- AAON CommLink 5 Communications Interface Kit (ASM01874)
- DAYTON 24" Tubeaxial Fan (166293)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J358)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG33)
- DAYTON 16" Tubeaxial Fan, 115VAC (166002A)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG38)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F862)
- DAYTON Cord Set With Plug, 72 in L, 115V AC (786EX0)
- Dayton Tubeaxial Fans and Accessories