Shop All Tubeaxial Fans and Accessories
Dayton
16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC
Mfr # 7F939
Zoro # G2883553
product price: $1,097.46
/ea
Free Shipping & Returns
$1,097.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 115/230
- Height 28 5/16 in
- Number of Blades 6
- Blade Dia. 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7F939
- Zoro # G2883553
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 28 5/16 in |
Blade Dia. | 16 in |
Width | 18 1/2 in |
Housing Dia. w/o Mtg. Flange | 16 1/8 in |
Dimension D | 16 1/2 in |
Dimension E | 5/16 in |
Dimension B | 11 1/2 in |
Dimension C | 16 1/8 in |
Dimension A | 18 3/4 in |
Housing Dia. w/Mtg. Flange | 18 3/4 in |
Outlet Dia. | 16 3/32 in |
Max. Motor Height | 9 in |
Max. Depth | 16 1/2 in |
Shaft Dia. | 7/8 in |
Inlet Dia. | 16 3/32 in |
Bolt Circle Dia. | 17 1/2 in |
Bolt Circle Diameter | 17 1/2 in |
Propeller Shaft Diameter | 7/8 in |
Body Diameter | 16 1/8 in |
Blade Diameter | 16 in |
Overall Length | 16 1/2 in |
Overall Height | 28 3/8 in |
Overall Diameter | 18 3/4 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 16 in, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 3,365 cfm, Maximum Noise Level @ 5 Feet 34 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 17 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Motor, Wall Heater 305, 208V (58271002)
- DAYTON Louver Flange Kit, 42X42 (33W761)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 23 In. W (W84)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3023-10)
- DAYTON 42" Tubeaxial Fan (166210A)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF51)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F928)
- DAYTON Companion Flange, Set of 2, 24in, For 3C411 (166163)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F862)
- DAYTON 18" Tubeaxial Fan, 115VAC (166003A)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F853)
- Dayton Tubeaxial Fans and Accessories