Shop All Tubeaxial Fans and Accessories
Dayton
16" Tubeaxial Fan Blade
Mfr # 166174
Zoro # G1182937
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 6
- Blade Dia. 16 in
- Hub Bore 7/8 in
- For Use With Fan No. 4C660
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 166174
- Zoro # G1182937
- UPC # 190735322260
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 16 in |
Details
Item | Tubeaxial Fan Blade |
Number of Blades | 6 |
Hub Bore | 7/8 in |
For Use With | Fan No. 4C660 |
Description
Tubeaxial Fan Blade, Blade Dia. 16 in, Number of Blades 6, Hub Bore 7/8 in, For Use With Fan No. 4C660
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Wheel, Dia 12 3/16 In, Bore 1/2 In, Wheel Width (In.): 6 in (2UTW3)
- NORDFAB Round Angle Flange Adapter, 9 in Duct Dia, Galvanized Steel, 22 GA, 11 3/4 in W, 3-1/2" L (8040401825)
- RITTAL Heat Exchanger, Wall Mount, 20.00"H, 4.00"D (3214100)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71573)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF79)
- DAYTON Tubeaxial Fan, Blade Diameter 12 in, 19 3/4 in H, 14 7/16 in W (166203A)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F921)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF32)
- DAYTON 12" Tubeaxial Fan Blade (166173)
- DAYTON 48" Tubeaxial Fan Blade (166161)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF35)
- Dayton Tubeaxial Fans and Accessories