Shop All Tubeaxial Fans and Accessories
Dayton
16" Tubeaxial Fan, 115VAC
Mfr # 166002A
Zoro # G3401386
product price: $1,431.99
/ea
Free Shipping & Returns
$1,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Drive Type Direct Drive
- Blade Dia. 16 in
- Phase 1
- Height 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 166002A
- Zoro # G3401386
- UPC # 190735334591
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 16 in |
Height | 18 1/2 in |
Width | 18 1/2 in |
Dimension D | 14 in |
Max. Depth | 14 in |
Dimension A | 16 1/8 in |
Dimension B | 17 1/2 in |
Housing Dia. w/o Mtg. Flange | 16 1/8 in |
Dimension C | 18 1/2 in |
Inlet Dia. | 16 1/8 in |
Outlet Dia. | 16 1/8 in |
Housing Dia. w/Mtg. Flange | 18 1/2 in |
Overall Height | 18 1/2 in |
Overall Length | 14 in |
Blade Diameter | 16 in |
Center Height | 9 1/4 in |
Overall Diameter | 18 1/2 in |
Bolt Circle Diameter | 17 1/2 in |
Body Diameter | 16 1/8 in |
Flange Diameter | 18 1/2 in |
Description
When you need to keep your home or workspace cool, the Dayton 166002A Tubeaxial Fan is just what you need. It is designed for both indoor and outdoor use. This tubeaxial fan features a motor enclosure that is totally enclosed air over. The blade diameter measures 16 in., while the width of the fan is 18 1/2 in.. The fan's motor has a horsepower of 1/3 hp and runs on 115 volts. It also has six blades made from aluminum with a total CFM rating of 2763/1832 at 0.000-In SP. With a direct drive type, this tubeaxial fan comes complete with a standard three phase configuration. When it comes to keeping your home or workspace cool, you will definitely want to equip yourself with the Dayton 166002A Tubeaxial Fan.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (RV47L (1/2"))
- KING ELECTRIC Whf Wall Heater 120V 1500-750W White (WHF1215-W)
- ALL-FILTERS 14X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (14201.8 4PK)
- FOLLETT ICE Dispenser Chute Cover (PD502681)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F954)
- DAYTON 36" Tubeaxial Fan (166209A)
- DAYTON Fan Guard, For Use With 4TM82 and 4C661 (508208)
- DAYTON 12" Tubeaxial Fan Blade (166173)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J358)
- DAYTON Companion Flange, Set of 2, 36in, For 3C414 (166166)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF91)
- Dayton Tubeaxial Fans and Accessories