Shop All Shutters and Accessories
Dayton
16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in
Mfr # 4FZH4
Zoro # G3364593
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and Stainless Steel Tie Rods
- Shutter Free Area 1.436 sq ft
- Shutter Opening Required 16-1/2 in x 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4FZH4
- Zoro # G3364593
- UPC # 190735324363
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 19 in x 19 in |
Fits Fan Dia. | 16 in |
Open Depth | 6 1/4 in |
Mounting Hole Size | Prepunched |
Frame Depth | 3 in |
Flange Width | 1 1/2 in |
Overall Width | 19 in |
Frame Opening Height | 16 1/2 in |
Fits Fan Diameter | 16 in |
Rough Opening Length | 16 1/2 in |
Rough Opening Width | 16.5 in |
Rough Opening Diameter | 16 1/2 in |
Mounting Hole Diameter | 1/4 in |
Overall Height | 19 in |
Frame Opening Width | 16 1/2 in |
Overall Diameter | 19 in |
Overall Length | 6 1/2 in |
Description
19 In.H-W 6.5 In.L Extrd Alu Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 3250 fpm, Overall Height 19 in, Rough Opening Diameter 16 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 16 in, For Duct Shape Not Applicable, Free Area 1.4 sq ft, Overall Width 19 in, Frame Material Thickness 0.8 in, Overall Length 6 1/2 in, Connection Type Not Applicable, Frame Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2003)
- 3M Dual Cartridge Respirator Assembly, Organ (MMM7191)
- ARMSTRONG INTERNATIONAL Steam Trap, 130 psi, 450F, 10-1/4 In. L (815-150-130)
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (174)
- DAYTON Wall Backdraft Damper, Vertical, Wall, 18 1/2 in x 18 1/2 in (2C521)
- DAYTON Wall Backdraft Damper, Vertical, Wall, 24 1/2 in x 24 1/2 in (2C523)
- DAYTON 42 in Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter (3HHR9)
- DAYTON 24 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR2)
- DAYTON 54 in Backdraft Damper / Wall Shutter, Front Flange (3HHP1)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (2C520)
- DAYTON 30 in Backdraft Damper / Wall Shutter, 30-1/2 in x 30-1/2 in (1C055)
- Dayton Shutters and Accessories