Shop All Cabinet Unit Heaters
Dayton
15kW Electric Fan Coil Heater, 3-Phase, 240V
Mfr # 2HCZ8
Zoro # G0614871
Free Shipping & Returns
$1,781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- BtuH 51,195
- Amps AC 37.88
- Mounting Type Plenum
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2HCZ8
- Zoro # G0614871
- UPC # 190735219904
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Width | 35-3/8" |
Height | 17-7/8" |
Depth | 18" |
Overall Height | 17 7/8 in |
Overall Width | 35 3/8 in |
Overall Dimensions - H x W x D | 17-7/8 in x 35-3/8 in x 18 in |
Overall Depth | 18 in |
Description
Electric Plenum Heater, Overall Height 17 7/8 in, Overall Width 35 3/8 in, Overall Depth 18 in, 3 Phase, Voltage 240V AC, Wattage Output 15kW, Air Flow 850/1,000 cfm, Air Temp. Rise 47 Degrees F, 56 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 51,195 BtuH, Frequency 60 Hz, Amperage 37.9A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel, Includes Built-In Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Aluminum Heat Reflector "U" (5VD84)
- INTERNATIONAL ENVIRONMENTAL Motor, Direct Drive, 1/6 HP, 115-127V (70021517)
- COMFORT-AIRE Room Air Conditioner, 115 V, 60 Hz, 8000 Btuhr Cooling, 109 EER, 585552 dB (REG-81M)
- SUNSTAR HEATING PRODUCTS SunStar 24V Relay Kit For Straight and U Shaped Infrared Tube Heaters (43274030)
- DAYTON 5kW Electric Fan Coil Heater, 1-Phase, 240V (2HCX9)
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- DAYTON 5kW Electric Fan Coil Heater, 3-Phase, 480V (2HCY4)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- Dayton Heaters & Furnaces