Shop All Submersible Sump Pumps
Dayton
1/4 HP 1-1/4" M Submersible Sump Pump 120V AC Tether
Mfr # 3YU66
Zoro # G2933716
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Discharge NPT 1-1/4" M
- Housing Material Polypropylene
- HP 1/4
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3YU66
- Zoro # G2933716
- UPC # 190735296509
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 10 ft |
Height | 10-3/4" |
Max. Dia. Solids | 1/8" |
Cord Length - Pumps | 10 ft. |
Max. Diameter Solids | 1/8 in |
Min. Sump Pit Dia. | 12 in |
Diameter | 9-3/4" |
Body Dia. | 9 3/4 in |
Discharge Dia. | 1 1/4 in |
Overall Height | 10 3/4 in |
Description
Submersible Sump Pump, HP 1/4, Rated Voltage 115V AC, Hz 60 Hz, Amps 2.6 A, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 6 in, On Point 11 1/2 in, Body Material Polypropylene, Impeller Material Polyamide, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 16 gpm, Flow Rate @ 10 Ft. of Head 11 gpm, Flow Rate @ 15 Ft. of Head 6 gpm, Max. Head 20 ft, Min. Sump Pit Dia. 12 in, Body Dia. 9 3/4 in, Overall Height 10 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Seal, 5/8 In, Buna, Carbon, Ceramic (3ACE6)
- CAMPBELL Well Point, 2 In (S248-80)
- OASE Waterfall Pump, 1/2 HP, 120V, 23 ft. Head (45424)
- SUPERIOR PUMP 92370 Thermoplastic Submersible Sump Pump (92370)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB77)
- DAYTON Sump Pump, Cast Iron, 1/2 HP (92541)
- DAYTON 1/2 HP 2" Plug-In Utility Pump 120V AC Float (1XHV4)
- DAYTON 3/4 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU76)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU74)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU72)
- RULE 3" Plug-In Utility Pump 12VDC No Switch Included (EV8000-100)
- Dayton Submersible Sump Pumps