Shop All Attic Exhaust Ventilators
Dayton
1220 CFM Gable Mount Attic Fan, 120V
Mfr # 10W198
Zoro # G4156171
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Control Method - Roof Ventilators Automatic
- Max. Attic Area (Sq.-Ft.) 1,630 sq ft
- Hz 60
- HP 1/15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10W198
- Zoro # G4156171
- UPC # 190735110164
- Country of Origin China
- Category Attic Exhaust Ventilators
Dimensions
Dome Dia. (In.) | 15 in |
Overall Length | 15 in |
Overall Height | 8 in |
Overall Width | 15 in |
Overall Diameter | 15 in |
Overall H x W x L | 8 in x 15 in x 15 in |
Rough Opening Diameter | 15 in |
Description
Attic Exhaust Fan, Control Type Humidistat, Thermostat, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 1,220 cfm, Fire Safety Shut-Off No, High-Efficiency Motor No, Housing Material Steel, Includes Humidistat Yes, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 1,630 sq ft, Motor Horsepower 1/16 hp, Mounting Location Gable, Nameplate Voltage 120V AC, Overall Diameter 15 in, Overall Height 8 in, Overall Length 15 in, Overall Width 15 in, Dome Shape Not Applicable
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X12X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (12121.12 4pk)
- BANJO Electronic Actuated Ball Valve, PP, 1 (MEVX100)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-3S)
- LENNOX Flame Sensor (51M14)
- DAYTON 120V Roof Mount Attic Fan, 1500 CFM (10N201)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W194)
- DAYTON 1500 CFM Roof Mount Attic Fan, 120V (10N202)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W195)
- DAYTON Ventilator Combo Kit, Gable Mount, 120 V, Hz: 60 (347HX8)
- DAYTON DAYTON Alu/Steel 8"H 21.25"W Exhst Fan (347HY0)
- VENTAMATIC Cool Attic® Gable Mounted Power Attic Ventilator - 2.1 Amps (CX2500UPS)
- Dayton Attic Exhaust Ventilators