Shop All Attic Exhaust Ventilators
Dayton
1220 CFM Gable Mount Attic Fan, 120V
Mfr # 10W193
Zoro # G4274225
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Control Method - Roof Ventilators Automatic
- Max. Attic Area (Sq.-Ft.) 1,630 sq ft
- Hz 60
- HP 1/15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 10W193
- Zoro # G4274225
- UPC # 190735110119
- Country of Origin China
- Category Attic Exhaust Ventilators
Dimensions
Dome Dia. (In.) | 15 1/4 in |
Overall Length | 15 in |
Overall Diameter | 15 in |
Overall Height | 8 in |
Overall H x W x L | 8 in x 15 in x 15 in |
Overall Width | 15 in |
Rough Opening Diameter | 15 1/4 in |
Description
Attic Exhaust Fan, Control Type Thermostat, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 1,140 cfm, Fire Safety Shut-Off No, High-Efficiency Motor No, Housing Material Steel, Includes Humidistat No, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 1,630 sq ft, Motor Horsepower 1/16 hp, Mounting Location Gable, Nameplate Voltage 120V AC, Overall Diameter 15 in, Overall Height 8 in, Overall Length 15 in, Overall Width 15 in, Dome Shape Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (2132-0400-2225)
- TESTO Precise Refrigerant Charging According to Target Superheat, Subcooling, & weight W/Intelligent Valve (0564 2560 01)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02223)
- QWIKPRODUCTS QwikLug Terminal repair lugs 12 AWG, 4ft leads (QT2912)
- DAYTON 1220 CFM Gable Mount Attic Fan, 120V (10W198)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W195)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W197)
- DAYTON 120V Roof Mount Attic Fan, 1500 CFM (10N201)
- DAYTON 1380 CFM Gable Mount Attic Fan, 120V (10W201)
- DAYTON 1500 CFM Roof Mount Attic Fan, 120V (10N202)
- ILIVING Automatic 14 in. Gable Mount Attic Ventilator Fan with Adjustable Thermostat, 3.10 Amps (ILG8G14-12T)
- Dayton Attic Exhaust Ventilators