Shop All Definite Purpose Contactors
Dayton
120VAC Non-Reversing Definite Purpose Contactor 2P 20A
Mfr # 6GNR2
Zoro # G3339585
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 20 A
- Full Load Amps-Resistive 25 A
- Action Non-Reversing
- Number of Poles 2
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6GNR2
- Zoro # G3339585
- UPC # 190735363843
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 2.32 in |
Width | 1.97 in |
Depth | 3.19 in |
Mounting Hole Distance - Width | 1.61 in |
Overall Width | 1.97 in |
Overall Depth | 3.19 in |
Overall Height | 2.32 in |
Mounting Hole Distance - Height | 1.63 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 120V AC, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 30 A, Full Load Current - Inductive 20 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 18 A (LC1D18P7)
- ITT CANNON CB 6C 616S PIN PLUG (CA3106E14S9PBF80A232)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 30A (HBL9309)
- RACO Service Entrance Head, 4 In., Aluminum (2416)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNV3)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 25A (783Y04)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 90A (783XY9)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 25A (6GNU1)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (6GNP3)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNR6)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 2P 30A (8910DP32V06)
- Dayton Definite Purpose Contactors