Shop All Tubeaxial Fans and Accessories
Dayton
12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7AF32
Zoro # G2988535
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 208-230/460
- Phase 3
- Blade Dia. 12 in
- Number of Blades 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AF32
- Zoro # G2988535
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 12 in |
Height | 19 3/4 in |
Width | 14 9/16 in |
Housing Dia. w/Mtg. Flange | 14 7/16 in |
Bolt Circle Dia. | 13 1/2 in |
Dimension C | 12 3/16 in |
Housing Dia. w/o Mtg. Flange | 12 3/16 in |
Shaft Dia. | 5/8 in |
Inlet Dia. | 12 1/4 in |
Dimension D | 12 in |
Outlet Dia. | 12 1/4 in |
Dimension B | 8 3/4 in |
Max. Motor Height | 9 in |
Dimension A | 14 7/16 in |
Max. Depth | 12 in |
Dimension E | 5/16 in |
Body Diameter | 12 1/4 in |
Propeller Shaft Diameter | 5/8 in |
Overall Length | 12 in |
Blade Diameter | 12 in |
Overall Diameter | 14 1/2 in |
Bolt Circle Diameter | 13 1/2 in |
Overall Height | 19 3/4 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 12 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/4 hp, Airflow @ 0.000 in SP 1,300 cfm, Maximum Noise Level @ 5 Feet 19.7 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 4, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 13 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Crankcase Heater (HT32CH231)
- BROWNING Belt 72" Od Belt (BX69)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (27262D)
- PRO-SET Refrigerant Heat Blanket, 2.8A, 340W (CCXHB)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG00)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F961)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F930)
- DAYTON 30" Tubeaxial Fan, 200 to 230/460VAC (166010)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F955)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F927)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF45)
- Dayton Tubeaxial Fans and Accessories