Shop All Tubeaxial Fans and Accessories
Dayton
12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC
Mfr # 7F931
Zoro # G2600236
product price: $1,093.72
/ea
Free Shipping & Returns
$1,093.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 115/230
- Height 19 3/4 in
- Blade Dia. 12 in
- Number of Blades 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7F931
- Zoro # G2600236
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 19 3/4 in |
Blade Dia. | 12 in |
Width | 14 9/16 in |
Dimension A | 14 7/16 in |
Dimension D | 12 in |
Dimension E | 5/16 in |
Dimension C | 12 1/4 in |
Max. Motor Height | 9 in |
Housing Dia. w/Mtg. Flange | 14 7/16 in |
Max. Depth | 12 in |
Housing Dia. w/o Mtg. Flange | 12 3/16 in |
Shaft Dia. | 5/8 in |
Inlet Dia. | 12 1/4 in |
Outlet Dia. | 12 1/4 in |
Bolt Circle Dia. | 13 1/2 in |
Dimension B | 8 3/4 in |
Blade Diameter | 12 in |
Overall Diameter | 14 1/2 in |
Propeller Shaft Diameter | 5/8 in |
Body Diameter | 12 1/4 in |
Bolt Circle Diameter | 13 1/2 in |
Overall Length | 12 in |
Overall Height | 19 3/4 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 12 in, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 2,432 cfm, Maximum Noise Level @ 5 Feet 59 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 4, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 13 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACER PRODUCTS R-1234yf Adapter (DLLF60CS)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ8)
- U.S. MOTORS FAN ASSEMBLY, 8 in. OD (360985-000)
- QUINCY LAB Quincy Lab, Spirit Thermometer (201-2219)
- DAYTON 34" Tubeaxial Fan Blade (166158)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F842)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF79)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F939)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF61)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF83)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7F856)
- Dayton Tubeaxial Fans and Accessories