Shop All Tubeaxial Fans and Accessories
Dayton
12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC
Mfr # 7F925
Zoro # G3207495
product price: $1,261.99
/ea
Free Shipping & Returns
$1,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 115/230
- Blade Dia. 12 in
- Phase 1
- Number of Blades 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7F925
- Zoro # G3207495
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 12 in |
Height | 19 3/4 in |
Width | 14 9/16 in |
Dimension B | 8 3/4 in |
Bolt Circle Dia. | 13 1/2 in |
Inlet Dia. | 12 1/4 in |
Dimension E | 5/16 in |
Dimension D | 12 in |
Housing Dia. w/o Mtg. Flange | 12 3/16 in |
Shaft Dia. | 5/8 in |
Max. Motor Height | 9 in |
Dimension A | 14 7/16 in |
Dimension C | 12 1/4 in |
Outlet Dia. | 12 1/4 in |
Housing Dia. w/Mtg. Flange | 14 7/16 in |
Max. Depth | 12 in |
Bolt Circle Diameter | 13 1/2 in |
Propeller Shaft Diameter | 5/8 in |
Body Diameter | 12 1/4 in |
Overall Height | 19 3/4 in |
Overall Length | 12 in |
Blade Diameter | 12 in |
Overall Diameter | 14 1/2 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 12 in, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/3 hp, Airflow @ 0.000 in SP 1,767 cfm, Maximum Noise Level @ 5 Feet 34 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 4, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 13 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller (GGS_47330)
- ICM Fan Blower Control, OEM Replacement (ICM275C)
- ZORO SELECT Return Air Grille, 7.75 X 11.75, White, Steel (4MJP5)
- HEAT WAGON Regulator, 5 psi (LPA2005)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F939)
- DAYTON Companion Flange, 21 in, For 4TM84, PR (166200)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F942)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF61)
- DAYTON 18" Tubeaxial Fan, 115VAC (166009A)
- DAYTON Companion Flange, Set of 2, 24in, For 3C411 (166163)
- DAYTON Companion Flange, Set of 2, 16in, For 4C660 (166177)
- Dayton Tubeaxial Fans and Accessories