Shop All Tubeaxial Fans and Accessories
Dayton
12" Tubeaxial Fan, 115VAC
Mfr # 166001A
Zoro # G2032746
product price: $1,193.99
/ea
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Drive Type Direct Drive
- Blade Dia. 12 in
- Height 14 9/16 in
- Number of Blades 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 166001A
- Zoro # G2032746
- UPC # 190735334584
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 12 in |
Height | 14 9/16 in |
Width | 14 9/16 in |
Dimension D | 14 in |
Dimension B | 13 7/16 in |
Housing Dia. w/o Mtg. Flange | 12 1/4 in |
Inlet Dia. | 12 1/4 in |
Housing Dia. w/Mtg. Flange | 14 19/32 in |
Max. Depth | 14 in |
Dimension C | 14 19/32 in |
Outlet Dia. | 12 1/4 in |
Dimension A | 12 1/4 in |
Overall Height | 14 5/8 in |
Overall Length | 14 in |
Blade Diameter | 12 in |
Flange Diameter | 14 5/8 in |
Body Diameter | 12 1/4 in |
Overall Diameter | 14 5/8 in |
Center Height | 7 1/4 in |
Bolt Circle Diameter | 13 1/2 in |
Description
Tubeaxial Fan, Drive Type Direct Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 12 in, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/4 hp, Airflow @ 0.000 in SP 1,627 cfm, Maximum Noise Level @ 5 Feet 17.1 sones, Assembly Assembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 4, Number of Speeds 2, Motor Enclosure Totally Enclosed Air Over, Standards AMCA Sound and Air, UL Listed, Bolt Circle Diameter 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Press Switch, Range 400-300 PSIG (SHP400300)
- ACME MIAMI Damper, Rnd, Sprg Ret, 24V, Nrm Cls, 10" dia. (95010)
- WEBSTONE Boiler Drain Valve, 3/4 in., C x C (50673W)
- KOLDFRONT 10,000 BTU 115 Volts ThroughtheWall Air Conditioner with 24 Hour Timer and Remote Control (WTC10002WCO115V)
- DAYTON 30" Tubeaxial Fan (166259)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F955)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF77)
- DAYTON 24" Tubeaxial Fan (166206A)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F861)
- DAYTON Tubeaxial Fan, Blade Diameter 12 in, 19 3/4 in H, 14 7/16 in W (166203A)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AG50)
- Dayton Tubeaxial Fans and Accessories