Shop All Shutters and Accessories
Dayton
12 in Backdraft Damper / Wall Shutter, 14-1/2 in x 14-1/2 in
Mfr # 53DR16
Zoro # G9180915
product price: $66.35
/ea
$66.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
- Shutter Free Area 0.927 sq ft
- Shutter Opening Required 14-1/2 in x 14-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53DR16
- Zoro # G9180915
- UPC # 00194484302849
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 17 in x 17 in |
Fits Fan Dia. | 12 in |
Width | 17 in |
Frame Depth | 3 in |
Flange Width | 1 1/2 in |
Length | 17 in |
Open Depth | 5 3/4 in |
Mounting Hole Size | 9/64 in |
Rough Opening Width | 14.5 in |
Overall Diameter | 17 in |
Rough Opening Length | 14 1/2 in |
Overall Length | 5 3/4 in |
Rough Opening Diameter | 14 1/2 in |
Mounting Hole Diameter | 1/4 in |
Overall Width | 17 in |
Overall Height | 17 in |
Fits Fan Diameter | 12 in |
Description
17 In.H-W 5.75 In.L Aluminum Wall Fan Shutter, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 2500 fpm, Overall Height 17 in, Rough Opening Diameter 14 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 12 in, For Duct Shape Not Applicable, Free Area 0.9 sq ft, Overall Width 17 in, Frame Material Thickness 0.8 in, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Guard, 6-5/64" (4YD91)
- HONEYWELL Ms7503A2030 24V Floating Or (MS7503A203)
- LUMENITE Liquid Probe, Waterproof, 12, 18, 24In, 3 In (PHP33EP15T12",18",24)
- MULTIFAN Exhaust Fan, 16 In, 230/460V, 3PH (V4D40K5M71100)
- DAYTON 24 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (3C510)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (4FZJ3)
- DAYTON 36 in Intake Shutter, Aluminum (SA36SW)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (5C212)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 20-1/2 in x 20-1/2 in (4FZH6)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (5C215)
- EKENA MILLWORK 3" Lifetime Vinyl Painted Screws, Clay (12/Bag) (LVPS0012CL)
- Dayton Shutters and Accessories