Shop All Submersible Sewage Pumps
Dayton
1/2 HP 2" Auto Submersible Sewage Pump 230V Tether
Mfr # 3BB89
Zoro # G2835016
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Cast Iron
- Base Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3BB89
- Zoro # G2835016
- UPC # 190735280157
- Country of Origin China
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Cord Length - Pumps | 20 ft. |
Height | 15-3/16" |
Diameter | 10-3/4" |
Cord Length | 20 ft |
Max. Dia. Solids | 2" |
Overall Height | 15 3/16 in |
Body Dia. | 10 3/4 in |
Discharge Dia. | 2 in |
Description
Sewage Ejector Pump, HP 1/2, Rated Voltage 240V AC, Phase - Pumps 1, Amps 6.20, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Flow Rate @ 10 Ft. of Head 111 gpm, Flow Rate @ 15 Ft. of Head 85 gpm, Flow Rate @ 20 Ft. of Head 43 gpm, Max. Diameter Solids 2 in, Body Dia. 10 3/4 in, Overall Height 15 3/16 in, Cord Length 20 ft, Discharge 2 in NPT, Max. Liquid Temp. 104 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Self Priming Centrifugal Pump, 2 hp, 240V AC, 1 Phase (GT20)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD20P-FPS-PAA)
- ZORO SELECT Suct Strainer, 2.25 Dia, 1.5 NPSM, SidePerf (5RWK0)
- WHEELER-REX Suction Hose, With Strainer, 10 Ft. (34550)
- DAYTON 2 HP 2" Auto Submersible Sewage Pump 230V Tether (3BB91)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 460V (2JGA7)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 230V (4LE20)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 230V (4LE21)
- DAYTON 1-1/2 HP 2" Manual Submersible Sewage Pump 460V (4HU87)
- DAYTON 1/2 HP 2" Manual Submersible Sewage Pump 115V (4CRE5)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1/2 hp (511432)
- Dayton Submersible Sewage Pumps