Shop All Submersible Sump Pumps
Dayton
1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Diaphragm
Mfr # 3BB79
Zoro # G2850897
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft
- Discharge NPT 1-1/2" F
- Housing Material Cast iron
- HP 1/2
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3BB79
- Zoro # G2850897
- UPC # 190735280058
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 15 ft |
Diameter | 10" |
Max. Dia. Solids | 1/2" |
Height | 12-1/4" |
Cord Length - Pumps | 15 ft. |
Max. Diameter Solids | 1/2 in |
Overall Height | 12 1/4 in |
Body Dia. | 10 in |
Discharge Dia. | 1 1/2 in |
Description
Submersible Sump Pump, HP 1/2, Rated Voltage 120V AC, Hz 60 Hz, Amps 9.8 A, Switch Actuation Diaphragm, Switch Electrical Connection Piggyback, Off Point 5 in, On Point 14 1/2 in, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Flow Rate @ 5 Ft. of Head 80 gpm, Flow Rate @ 10 Ft. of Head 70 gpm, Flow Rate @ 15 Ft. of Head 62 gpm, Flow Rate @ 20 Ft. of Head 50 gpm, Max. Head 32 ft, Body Dia. 10 in, Overall Height 12 1/4 in, Discharge 1 1/2 in FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 12 GPM (6PY51)
- U.S. CHEMICAL & PLASTICS U. S. Chemical & Plastics USC-51013.A15 13 oz Weld Through Primer (USC-51013.A15)
- ZORO SELECT Pto Quick Coupling (1321001)
- BERLISS Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring (BSP-235V)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Diaphragm (3BB78)
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU68)
- DAYTON 1/2 HP 2" F Submersible Sump Pump 120V AC Dual Float (1APP2)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU70)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU67)
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 115V AC Vertical (3YU71)
- BECKETT Pump-115V Submersible 6' cord W/plug (G600A)
- Dayton Submersible Sump Pumps