Shop All Cabinet Unit Heaters
Dayton
10kW Electric Fan Coil Heater, 3-Phase, 480V
Mfr # 2HCZ6
Zoro # G1026611
product price: $1,727.99
/ea
Free Shipping & Returns
$1,727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480VAC
- BtuH 34,130
- Amps AC 12.83
- Mounting Type Plenum
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HCZ6
- Zoro # G1026611
- UPC # 190735219881
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Width | 35-3/8" |
Depth | 18" |
Height | 17-7/8" |
Overall Depth | 18 in |
Overall Height | 17 7/8 in |
Overall Width | 35 3/8 in |
Overall Dimensions - H x W x D | 17-7/8 in x 35-3/8 in x 18 in |
Description
Electric Plenum Heater, Overall Height 17 7/8 in, Overall Width 35 3/8 in, Overall Depth 18 in, 3 Phase, Voltage 480V AC, Wattage Output 10kW, Air Flow 850/1,000 cfm, Air Temp. Rise 31 Degrees F, 37 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 34,130 BtuH, Frequency 60 Hz, Amperage 12.8A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (44-275G)
- HONEYWELL Bp900 1/2" Npt. Double Check (BP900)
- KOCH FILTER 20x25x4 High Capacity Pleated Air Filter, MERV 13 (102-714-030)
- PAMLICO AIR 18 in. W X 18 in. H X 2 in. D Fiberglass 4 MERV Air Filter 1 pk (11204-021818)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- DAYTON 5kW Electric Fan Coil Heater, 3-Phase, 480V (2HCY4)
- Dayton Cabinet Unit Heaters