Shop All Portable Air Conditioners
Dayton
10000 Btu Portable Air Conditioner, 120V
Mfr # 40JZ85
Zoro # G2043049
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Cooling 10,000
- Voltage 120V AC
- Phase 1
- Width 11 3/4 in
- Watts 1,190 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 40JZ85
- Zoro # G2043049
- UPC # 190735297582
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 11 3/4 in |
Height | 24 3/4 in |
Depth | 17 3/4 in |
Max. Exhaust Hose Length | 6 ft 7 in |
Power Cord Length | 6 ft |
Dimensions | 24 3/4 in H x 11 3/4 in W x 17 3/4 in D |
Description
Portable Air Conditioner, Duty Rating Light Duty, Average Coverage Area 100 to 150 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 10,000 BtuH, BtuH Cooling - DOE SACC 5,225 BtuH, Heating Method Cooling Only, 11 A Amps, 1,190 W Watts, 120V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 120V AC, 5-15P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Ducted, Control Type Soft Touch Control Panel and Remote Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Dual Pressure Control, 2 SPDT (P70SA-1C)
- QMARK Mounting Bracket, Wall/Ceiling (B50)
- HOSHIZAKI Fuse Km S (4A0893-07)
- GLOBAL EQUIPMENT 12" Portable Ventilation Fan with 32' Flexible Duct - 1640 CFM - 3/8 HP (246432)
- DAYTON Portable Air Conditioner, 9000 BtuH (60YP69)
- DAYTON Portable Air Conditioner, 115V AC, 17 7/8 in W. (60YP71)
- DAYTON Portable Air Conditioner, 115V AC, 13 5/8 in W. (60YP70)
- WHYNTER Whynter 14000 BTU Portable Air Conditioner & Heater with 3M & SilverShield Filter - (ARC-148MHP)
- OCEAN AIRE 18,000btu Basic Portable Water Cooled Air Conditioner Unit (PWC1811)
- KWIKOOL Portable Precision Cooling, 2 ton/ 230V/ 20AMP (KIB2421-2)
- BLACK & DECKER 8,000 BTU Cooling, SACC/CEC, 11,000 BTU Heating (BPT08HWTB)
- Dayton Portable Air Conditioners