Shop All Portable Air Conditioners
This Product is Discontinued
Dayton
10000 Btu Portable Air Conditioner, 115V (Discontinued)
Mfr # 39EY95
Zoro # G2096836
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Cooling 10,000
- Voltage 115V AC
- Phase 1
- Width 13 5/8 in
- Watts 1,110 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 39EY95
- Zoro # G2096836
- UPC # 190735277690
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 13 5/8 in |
Height | 27 11/16 in |
Depth | 14 in |
Power Cord Length | 6 ft |
Max. Exhaust Hose Length | 5 ft |
Dimensions | 27 3/4 in H x 13 5/8 in W x 14 in D |
Description
Portable Air Conditioner, Duty Rating Light Duty, Average Coverage Area 100 to 150 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 10,000 BtuH, BtuH Cooling - DOE SACC 5,500 BtuH, Heating Method Cooling Only, 9.8 A Amps, 1,110 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Ducted, Control Type Remote Control, Programming Capability 24 hr On/Off Timer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.