Shop All Level Switches
Dayton
1" FNPT SPST Flow Protector 115VAC
Mfr # 1DGZ7
Zoro # G2034742
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1 FNPT Slip PVC
- Switch Type SPST
- Voltage 115VAC
- Max. Pressure 150 psi
- Float Switch Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DGZ7
- Zoro # G2034742
- UPC # 190735132029
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 1 FNPT Slip PVC |
Overall Length | 4.1 in |
Overall Height | 4.1 in |
For Pipe Size | 1 in |
Connection Size | 1 in |
Overall Width | 1 in |
Description
Flow Protector, Ambient Temperature - Maximum 140 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 1 in, Connection Type FNPT, Contact Rating (AC) 15 amps @115V, Contact Rating (DC) 15 A, Filter Rating - Maximum 50 micron, Flow Rate - Minimum 1 gpm, Flow Switch Type Piston, For Pipe Size 1 in, Frequency 50 Hz, 60 Hz, Hazardous Location Specification Not Applicable, Horsepower - Maximum 3/4 hp, Housing Material PVC, Media Temperature - Maximum 140 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASCO Pond Aerating Fountain System, 19 In. L (4400HVFX150)
- DELAVAN AG PUMPS Coupler 1-3/4" 20T, Fits Delavan/Hypro (90800)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic O-Ring (BSP-200V)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (6HKV4)
- DAYTON NO Mechanical Float Switch 115VAC (6PNU5)
- DAYTON NO Mechanical Float Switch 115VAC (6PNV6)
- DAYTON NO Mechanical Float Switch 230VAC 15 psi (10A176)
- DAYTON NO Mechanical Float Switch 230VAC (6PNU6)
- DAYTON NO Mechanical Float Switch 115/230VAC 15 psi (10A172)
- DAYTON NO Caged Dual Micro-reed Float Switch 120VAC (1APP4)
- MCDONNELL & MILLER SPDT Snap Flow Switch 120/240VAC (AF-1)
- Dayton Level Switches