Shop All Submersible Sewage Pumps
Dayton
1-1/2 HP 3" Auto Submersible Sewage Pump 230V Tether
Mfr # 4LE22
Zoro # G2827246
product price: $1,455.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,455.99
Free 30-Day Returns
Key Features
- HP 1-1/2
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Cast Iron
- Base Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4LE22
- Zoro # G2827246
- UPC # 190735329573
- Country of Origin China
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 1/2 in |
Diameter | 16-23/32" |
Cord Length | 25 ft |
Cord Length - Pumps | 25 ft. |
Height | 21-1/4" |
Max. Dia. Solids | 2-1/2" |
Body Dia. | 16 23/32 in |
Overall Height | 21 1/4 in |
Discharge Dia. | 3 in |
Description
Sewage Ejector Pump, HP 1-1/2, Rated Voltage 240V AC, Phase - Pumps 1, Amps 16.00, Motor Type PSC, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Switch Actuation Tether Float, Switch Electrical Connection Integral, On Point 23 7/20 in, Off Point 14 7/20 in, Flow Rate @ 10 Ft. of Head 335 gpm, Flow Rate @ 15 Ft. of Head 295 gpm, Flow Rate @ 20 Ft. of Head 240 gpm, Max. Diameter Solids 2 1/2 in, Body Dia. 16 23/32 in, Overall Height 21 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 172 GPM (PD20A-AAP-GGG-B)
- SSI Strainer, Suction Diffuser, Size 6 x 4 In (0600-125SFIM-42)
- US SEAL PS Pump Seal (PS-3960)
- STENNER S Series S405 Metering Pump. 150 GPD 25P (S405XAA3011)
- DAYTON 4/10 HP 2" Auto Submersible Sewage Pump 115V Tether (3BB87)
- DAYTON 2 HP 3" Manual Submersible Sewage Pump 460V (4LE19)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 460V (4LE15)
- DAYTON 1-1/2 HP 3" Manual Submersible Sewage Pump 230V (4LE16)
- DAYTON 1 HP 2" Auto Submersible Sewage Pump 230V Vertical (4LB99)
- DAYTON 1/2 HP 2" Manual Submersible Sewage Pump 115V (4HU80)
- DAYTON 1-1/2 HP 2" Manual Submersible Sewage Pump 230V (4HU85)
- Dayton Submersible Sewage Pumps