Shop All Check Valves
Dayton
1-1/2" FIPT PVC Spring Check Valve
Mfr # 4RG68
Zoro # G0398106
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FIPT x FIPT
- Connection FIPT
- Body Material PVC
- Pipe or Tube Size - Check Valves 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RG68
- Zoro # G0398106
- UPC # 190735332146
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Overall Height | 3 13/64 in |
Width | 3 13/64 in |
Length | 6 3/4 in |
Size | 1 1/2" |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type FIPT x FIPT, Max. Temp. - Valves 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material Stainless Steel, Application - Valves General Purpose, Length 6 3/4 in, Width 3 13/64 in, Overall Height 3 13/64 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electric, Rotary Actuator for Ball Valves (VB190M-002)
- MUELLER INDUSTRIES FAUCET H C BASIN (120-003NLA)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T5857066 3/4)
- ZURN AquaVantage Diaphragm Assembly (P6000-E15A)
- DAYTON 2" MNPT x FNPT Ductile Iron Spring Check Valve (4RK71)
- DAYTON 1" FIPT PVC Spring Check Valve (4RG66)
- DAYTON 1-1/4" FIPT PVC Spring Check Valve (4RG67)
- DAYTON 2" Compression PVC True Union Swing Waste Water Check Valve (4RG91)
- DAYTON 1-1/4" or 1-1/2" Slip Union TPR Check Valve (4UN79)
- DAYTON 3/4" FIPT PVC Spring Check Valve (4RG65)
- ZORO SELECT 1/8" FNPT Brass Piston Spring Check Valve (CHK BRS 215-2F2F-F)
- Dayton Valves