Shop All Shocks & Struts
Daystar
Shock Shaft Bump Stop .875in ID with 2in OD Pair
Mfr # KU71096BK
Zoro # G010638177
$33.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daystar
- MFR # KU71096BK
- Zoro # G010638177
- UPC # 618089012595
- Country of Origin United States
- Category Shocks & Struts
Details
Material | Polyurethane |
Color | Black |
Description
Daystars line of shock shaft bump stops are the perfect solution to protect your suspension from bottoming out on- or off-road. Trust Daystar for the best in suspension protection! Features:Made with soft polyurethane for excellent suspension compressionIncreased strength compared to rubber bump stopsPrevents body damage as suspension flexesColor: BlackMaterial: PolyurethaneInner Diameter: 0.875inOuter Diameter: 2.0inSold As: Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, W 3 In, Red/White (18848)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 1-17/32 In (PT214(2))
- SPECTRONICS/TRACER Ez-Shot R-134A/Pag A/C Dye Injection Kit With Tp9 (TP9793-BX)
- A & I PRODUCTS Canvas Base Seat Cushion, Strap-On, BLK 19.5" x15" x3.5" (A-1690046M91-1)
- DAYSTAR BLACK SHOCK BOOTS & ZIP TIES BAGGED (PR) (KU20002BK)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63879 (G63879)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63616 (G63616)
- FCS AUTOMOTIVE Complete Strut Assembly, 1332319R (1332319R)
- SKYJACKER HYDRO SHOCK W/RED BOOT (H7019)
- GABRIEL Shock Absorber 1995-2004 Toyota Tacoma 2.4L 2.7L 3.4L, G63937 (G63937)
- PRT Suspension Strut And Coil Spring Assembly, Prt 818669 (818669)
- Daystar Shocks & Struts and Components