Shop All Shocks & Struts
Daystar
Shock Shaft Bump Stop .875in ID with 2.5in OD Pair
Mfr # KU71097BK
Zoro # G910638178
product price: $33.08
/ea
$33.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daystar
- MFR # KU71097BK
- Zoro # G910638178
- UPC # 618089012601
- Country of Origin United States
- Category Shocks & Struts
Details
Material | Polyurethane |
Color | Black |
Description
Daystars line of shock shaft bump stops are the perfect solution to protect your suspension from bottoming out on- or off-road. Trust Daystar for the best in suspension protection! Features:Made with soft polyurethane for excellent suspension compressionIncreased strength compared to rubber bump stopsPrevents body damage as suspension flexesColor: BlackMaterial: PolyurethaneInner Diameter: 0.875inOuter Diameter: 2.5inSold As: Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Terminator Series 9006 Fanless Led Conversion Headlight Kit (9006TLED)
- BUYERS PRODUCTS Mudflap, Black, Polymer, 24" x 40", PK2, 2 PK (RC40PPB)
- KYB Self Leveling Shock (SR2010)
- ACDELCO Filter Pkg-Oil Pr-Each/Bx-12, Pf61F (PF61F)
- DAYSTAR BLACK SHOCK BOOTS & ZIP TIES BAGGED (PR) (KU20002BK)
- TERAFLEX JLU 4-DOOR FALCON SP2 3.1 PIGGYBACK SHOCKS(2-4.5IN LIFT)-ALL 4 (11-02-31-400-200)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G57065 (G57065)
- TMC Front Right Suspension Strut For Honda Civic (78-72925)
- KYB Complete Corner Unit Asm-Strut Mount, Sr4233 (SR4233)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Front, 31538 (31538)
- KYB Complete Corner Unit Asm-Strut Mount, Sr4177 (SR4177)
- Daystar Shocks & Struts