Shop All Shocks & Struts
Daystar
Shock Shaft Bump Stop .75in ID with 2in OD Pair
Mfr # KU71095BK
Zoro # G910638185
$33.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daystar
- MFR # KU71095BK
- Zoro # G910638185
- UPC # 618089012588
- Country of Origin United States
- Category Shocks & Struts
Details
Material | Polyurethane |
Color | Black |
Description
Daystars line of shock shaft bump stops are the perfect solution to protect your suspension from bottoming out on- or off-road. Trust Daystar for the best in suspension protection! Features:Made with soft polyurethane for excellent suspension compressionIncreased strength compared to rubber bump stopsPrevents body damage as suspension flexesColor: BlackMaterial: PolyurethaneInner Diameter: 0.75inOuter Diameter: 2.0inSold As: Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Hub Oil, Bottle, 32 oz, 85 cSt Viscosity (SUS at 100 F), Amber (10088)
- HELLA MARINE Masthead Navigation Light Incandescent 3Nm Black (2984305)
- WAGNER BRAKES Ceramic Disc Pad Set, Zd1539 (ZD1539)
- AJAX TOOL WORKS Brake Pin/Bushing Driver Set, 2 Piece, Use (AJXA1166)
- DAYSTAR BLACK SHOCK BOOTS & ZIP TIES BAGGED (PR) (KU20002BK)
- KYB Suspension Strut, 5510018 (5510018)
- KYB Strut-Plus, Sr4424 (SR4424)
- UNITY 11454 Front Right Complete Strut Assembly (11454)
- PRT Suspension Strut And Coil Spring Assembly, Prt 814588 (814588)
- SKYJACKER HYDRO SHOCK W/RED BOOT (H7049)
- FCS STRUTS Shock Absorber, 341593 (341593)
- Daystar Shocks & Struts