Shop All Shocks & Struts
Daystar
Shock Shaft Bump Stop 1in ID with 2.5in OD Pair
Mfr # KU71098BK
Zoro # G610638188
$33.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daystar
- MFR # KU71098BK
- Zoro # G610638188
- UPC # 618089012618
- Country of Origin United States
- Category Shocks & Struts
Details
Material | Polyurethane |
Color | Black |
Description
Daystars line of shock shaft bump stops are the perfect solution to protect your suspension from bottoming out on- or off-road. Trust Daystar for the best in suspension protection! Features:Made with soft polyurethane for excellent suspension compressionIncreased strength compared to rubber bump stopsPrevents body damage as suspension flexesColor: BlackMaterial: PolyurethaneInner Diameter: 1.0inOuter Diameter: 2.5inSold As: Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANDVIK 10750 Recessed Transom Shower For Vertical Installation w 6Ft Wht Nylo (10750P)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3490)
- ILC Replacement for KUBOTA 66436-64013 ALTERNATOR (66436-64013 ALTERNATOR)
- SKF Shaft Repair Sleeve, SS, 2.500 to 2.506in. (99248)
- DAYSTAR BLACK SHOCK BOOTS & ZIP TIES BAGGED (PR) (KU20002BK)
- BILSTEIN 46 mm Reservoir Shock Absorber - Rear (25-255065)
- AFTERMARKET Gas Strut (3234163R1)
- BILSTEIN Shock Absorber, 24-278638 (24-278638)
- CTA MANUFACTURING STRUT ALIGNMENT LEVEL (CTA4400)
- KYB Gas Strut, 3340061 (3340061)
- MONROE Pair Max-Air Adjust Sho, Ma824 (MA824)
- Daystar Shocks & Struts and Components