Shop All Device Holders & Mounts
Daystar
Scramber Body Mounts For 81-86 Jeep Scrambler
Mfr # KJ04004BK
Zoro # G510638790
product price: $143.79
/ea
Free Shipping & Returns
$143.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With 1981,1985,Jeep,Scrambler,|1982,1983,Jeep,Scrambler,SL|1982,1984,Jeep,Scrambler,SR|1985,1985,Jeep,Scrambler,Laredo|1985,1985,Jeep,Scrambler,Renegade
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daystar
- MFR # KJ04004BK
- Zoro # G510638790
- UPC # 814423014649
- Country of Origin United States
- Category Device Holders & Mounts
Details
Color | Black |
For Use With | 1981,1985,Jeep,Scrambler,|1982,1983,Jeep,Scrambler,SL|1982,1984,Jeep,Scrambler,SR|1985,1985,Jeep,Scrambler,Laredo|1985,1985,Jeep,Scrambler,Renegade |
Material | Polyurethane |
Description
Daystar Body Mounts are precision-engineered to be a direct replacement for factory mounts. They are constructed of a special polyurethane blend that helps insulate the cab while maintaining superior holding power.Our body mounts are the perfect upgrade for worn stock mounts and are particularly beneficial in racing applications. Features:Maintains Proper Body and Frame AlignmentIncreases Performance And Handling CharacteristicsVehicle Fluid And Road Grime ResistantSuperior to Stock Replacement Rubber MountsFits:Jeep CJ8 Scrambler 1981 1986
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Narrowstik, Amber, 35Ft Cable 8 LEDs, 47" (NASLTS84735)
- SAFE-T-LINE Safe-T-Line SOSHY7161 4 x 4 Vehicle Recovery XD Soft Shackles; Safty Yellow (SOSHY7161)
- GUMOUT Starting Fluid 11 oz (5072866)
- QUICKCABLE Clamp Crimp, Pos, 6 Gauge, PK5 (4006-005P)
- DAYSTAR 99-07 SUPER DUTY BODY MOUNTS W/BOLTS (KF04058BK)
- DAYSTAR 97-05 WRANGLER TJ CAB/BODY MOUNT BUSHING KIT (KJ04008BK)
- SERENELIFE Magnetic Mobile Phone Holder Mount (SLMMH1)
- SCOSCHE Select Magnetic Phone/Gps Suction Cup Mt (MMWSMRP)
- SCOSCHE ExtendoMount Window / Dash Mount, Black (UH4WDEX2-SP)
- BELL Mobile Mount Holder, Vent Caddy (22-1-22246-8)
- CHANNELLOCK $Tongue & Groove Gripmaster - 12" (CL440)
- Daystar Device Holders & Mounts