Shop All Shocks & Struts
Daystar
Ram 1500 Rear Shock 0in 94-01 Ram 1500 Each
Mfr # KU01007
Zoro # G610638171
Free Shipping & Returns
$95.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1994,1996,Dodge,Ram 1500,|1997,2001,Dodge,Ram 1500,Laramie|1997,1997,Dodge,Ram 1500,LT|1997,2001,Dodge,Ram 1500,Sport|1997,2001,Dodge,Ram 1500,ST
- Position Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daystar
- MFR # KU01007
- Zoro # G610638171
- UPC # 814423019149
- Country of Origin Mexico
- Category Shocks & Struts
Details
For Use With | 1994,1996,Dodge,Ram 1500,|1997,2001,Dodge,Ram 1500,Laramie|1997,1997,Dodge,Ram 1500,LT|1997,2001,Dodge,Ram 1500,Sport|1997,2001,Dodge,Ram 1500,ST |
Position | Rear |
Description
Daystars Scorpion Shock Absorbers and Steering Stabilizers are available for several popular applications. Daystar Scorpion Shock Absorbers and Stabilizers are specifically tuned for each vehicle for maximum performance! Features:Ram 1500 Rear Shock 0in 94-01 Ram 1500Twin Tube DesignVelocity-sensitive valvingChrome-hardened piston shaftBlack Daystar shock bushings and boot includedSold Individually
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE UNIVERSAL BRITE TREAD REAR MUD FLAP (DZ1800)
- ELECTRONIC SPECIALTIES Fuse Buddy Mini Kit (309A)
- FUNNEL KING Funnel, 32 oz., 3/4", 1-1/8" dia. Spout (94484)
- GATES Fuel Tank Cap, 31624 (31624)
- DAYSTAR BLACK SHOCK BOOTS & ZIP TIES BAGGED (PR) (KU20002BK)
- UNITY 2-11055-11056-001 Front Complete Strut Assembly Kit (2-11055-11056-001)
- MONROE SHOCKS & STRUTS Gas-Magnum 60 Shock Absorber, 65101 (65101)
- UNITY 13252 Front Right Complete Strut (13252)
- WESTAR Engine Torque Strut Mount - Front, EM-3104 (EM-3104)
- KYB Excel-G Suspension Strut - Front Left, 334469 (334469)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G64071 (G64071)
- Daystar Shocks & Struts