Shop All Automotive Body Clips
Daystar
Locking D Ring Isolators Blue Pair
Mfr # KU70058RB
Zoro # G210639516
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daystar
- MFR # KU70058RB
- Zoro # G210639516
- UPC # 618089010416
- Country of Origin United States
- Category Automotive Body Clips
Details
Material | Polyurethane |
Color | Blue |
Description
The Daystar Locking D-Ring Isolators install on any standard 3/4in shackle and the attached lanyard prevents your D-Ring Bolt from unscrewing causing your D-Ring to fall off. They simply snap into place and loop the lanyard through the hole in your D-Ring Bolt.Polyurethane acts as an isolator for the shackle and prevents the shackle from tapping against a bumper or any other recovery point when the vehicle is in motion. The Isolator also protects your bumpers finish from scratches caused by D-Ring contact.Daystar Locking D-Ring Isolators are available in Black, Red, Blue, Orange, Purple, White, Yellow, Fluorescent Orange, Fluorescent Green, and Fluorescent Pink and help add some color to any off-road vehicle.This kit includes 2 Locking D-Ring Isolators. Features:Isolator Color: BlueNever lose another D-Ring again!Durable Polyurethane MaterialPrevents damage to your rig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMARINE 3-Up Replacement Battery Pack & Seal Kit (TA119)
- WESTWARD Inflator Gauge, 0 to 220 psi (2HKX4)
- SEA-DOG Stainless Steel Deck Step 2-1/4" x 8-3/8" (328012-1)
- BANDO Auto Serpentine Belt, 5Pk1520 (5PK1520)
- DISCO Blk Nyln Door Rod End Clips 3.6mm Rod Size Lft Hand Side PK25 (10237PK)
- DISCO Blk Nyln Engine Mount Ret 1/4" Hole Size 15/16" Stem PK25 (9446PK)
- DORMAN 963-030 Panel Trim Retainer - GM/Chrysler (963-030)
- DISCO Blk Nyln Push Ret Assort 24 Hole Gray Metal Tray (8513)
- PROFORM Screw-In Flexible Oil Dipstick for Small Block Ford (PFM68052)
- AU-VE-CO PRODUCTS GM/FORD/CHRY FNDR BMPR SHLD RTNR 50PK (AV24204)
- DISCO Universal Moulding Clips 10-24X3/4" Bolt Size PK25 (9879PK)
- Daystar Automotive Body Clips