Shop All Exterior Body Panels & Components
Daystar
Large Phone Plus Mini Pad Cradle Only Fits Upper Dash Panel
Mfr # KU71140BK
Zoro # G010639563
product price: $110.22
/ea
Free Shipping & Returns
$110.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daystar
- MFR # KU71140BK
- Zoro # G010639563
- UPC # 618089005399
- Country of Origin United States
- Category Exterior Body Panels & Components
Details
Material | Plastic |
Color | Black |
Description
Large I Phone; I Phone Plus; Mini Pad; Cradle ONLY - Fits Upper Dash Panel Ball Mount. Transform your factory dash into a custom holder for small items including your glasses and change as well as a mount for your phone or GPS unit.Takes just minutes to install and comes complete with a phone/GPS cradle that will hold all phones and most small tablets. You wont ever have to worry about blocking your airbags or your items sliding across the dash. And because its mounted to the dash and does not use a dangerous windshield suction cup you will be 50 state legal. Features:Large I Phone, I Phone Plus, Mini Pad - CradleFits KJ71047BK and KJ71057BK Jeep Wrangler JK Upper DashFits Most Universal GPS Ball MountsFits Most Large Smart Phones such as I Phone 6 plus and Samsung PhonesMaterial PlasticColor BlackUniversal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless Steel Plow Anchor, 22 lbs. (43850)
- BANDO Auto Serpentine Belt, 5Pk2580 (5PK2580)
- SPECTRA PREMIUM Fuel Tank, Gm25H (GM25H)
- PLOMBCO 15 g IAW style Plasteel clipon weight (PLO10723)
- DAYSTAR Wrangler YJ Grease Bolt Kit Front or Rear For 87-96 Wrangler YJ (KJ02022BK)
- BUSHWACKER 14-17 TUNDRA FITS MODELS WITH FACTORY MUDFLAP FENDER FLARES OE STYLE 2 (30037-02)
- BUSHWACKER 30 FT EDGE TRIM (000042-01)
- COWLES PRODUCTS PROTEKTOTRIM FENDER TRIM, 1/2IN HALF ROUND, 20FT KIT, CHROME (37-422)
- JONESCO Fender for Single Axle with Twin/Dually Tire Applications. Suits Rim Size up to 19.5" PR (HL40)
- FAIRCHILD INDUSTRIES Kg4038 - 1982-1992 Chevrolet Camaro T-Top Seal Kit (KG4038)
- SPEC-D TUNING 1500 OE FENDER FLARES, 4PK (FDF-SIV1915BK-MP)
- Daystar Automotive Exterior Accessories