Shop All Automotive Lifts
Daystar
Jeep Compass Lift Kit 1.5in Trailhawk Only
Mfr # KJ09172BK
Zoro # G610592848
product price: $372.00
/ea
Free Shipping & Returns
$372.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With 2017,2019,Jeep,Compass,Latitude|2017,2019,Jeep,Compass,Limited|2017,2019,Jeep,Compass,Sport|2017,2019,Jeep,Compass,Trailhawk
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daystar
- MFR # KJ09172BK
- Zoro # G610592848
- UPC # 618089013592
- Country of Origin United States
- Category Automotive Lifts
Details
Material | Polyurethane |
For Use With | 2017,2019,Jeep,Compass,Latitude|2017,2019,Jeep,Compass,Limited|2017,2019,Jeep,Compass,Sport|2017,2019,Jeep,Compass,Trailhawk |
Color | Black |
Description
Daystar Products, the leading manufacturer of Lift and Leveling kits, is proud to release a 1-1/2in Lift Kit for the 2017-19 Jeep Compass! This Daystar Comfort Rid Lift kit is 100 percent bolt on, easy to install, and FMVSS 126 Compliant.Daystars Top Load Strut Stud Extenders and Coil Spring Spacers allow you to install the leveling kit without having to disassemble the strut assembly. This lift kit fits the Trail Hawk model Only.This kit is designed to lift your Jeep Compass 1-1/2ines while maintaining the factory ride and stability and allowing one size larger tires on stock wheels. The actual lift may vary depending on the model. Details:100 percent bolt on installationNo strut disassembly requiredPolyurethane coil spacers prevent metal-on-metal contact, corrosion, and squeaksFMVSS126 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Hook Spanner Wrench (7307)
- DEVILBISS AUTOMOTIVE REFINISHING KB-85-K5 GASKET KIT (5) (DV190692)
- JABSCO Jabsco Par-Max HD6 Heavy Duty Water Pressure Pump - 24V - 6 GPM - 40 P (P602J-215S-3A)
- J.W. SPEAKER LED Dome Lamp, Red/White, 12V (0442261)
- ATLAS AUTOMOTIVE EQUIPMENT PLASTIC DRIP TRAY FOR 4 POST LIFT (ATEXH-DRPTRY8K)
- ATLAS PLATINUM 12000 LB CERTIFIED 2-POST LIFT (ATEAP-PVL12-FPD)
- RANGER Motorcycle Lift, 1,500lb lift capacity (RML-1500XL)
- ATLAS AUTOMOTIVE EQUIPMENT HEIGHT EXTENSION KIT FOR PVL10 (ATEAP-Z23A-00H1-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS HIRISE 1500 LB MOTORCYCLEATV LIFT (ATEHT1005-KIT-FPD)
- Daystar Automotive Lifts