Shop All Automotive Lifts
Daystar
Jeep Cherokee XJ 1.75in Lift
Mfr # KJ09105BK
Zoro # G410592857
product price: $170.00
/ea
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With 1997,1997,Jeep,Cherokee,Country|1997,2001,Jeep,Cherokee,SE|1997,2001,Jeep,Cherokee,Sport|1998,2001,Jeep,Cherokee,Classic|1998,2001,Jeep,Cherokee,Limited
- Location Front/Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daystar
- MFR # KJ09105BK
- Zoro # G410592857
- UPC # 814423010849
- Country of Origin United States
- Category Automotive Lifts
Details
Material | Polyurethane |
For Use With | 1997,1997,Jeep,Cherokee,Country|1997,2001,Jeep,Cherokee,SE|1997,2001,Jeep,Cherokee,Sport|1998,2001,Jeep,Cherokee,Classic|1998,2001,Jeep,Cherokee,Limited |
Location | Front/Rear |
Description
Daystars Comfort Ride Suspension systems are truly Driven by Design. Comfort Ride kits are specially designed to work with stock suspension components to keep costs down and quality high.High-density Progressive Polyurethane strut and spring spacers act as isolators to combine moderate amounts of lift without losing the comfortable ride you have come to expect. Features:Jeep Cherokee XJ 1.75in LiftBump Stops not includedComfort Ride Suspension Coil Spring Spacer KitHigh Density Progressive PolyurethaneLifts Vehicle Without Sacrificing Ride Quality or Load-Carrying CapacityEasiest Way to Add larger Tires and Wheels Improves Ground ClearanceIncludes Front Coil Spring Spacers and Rear Greasable Shackles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALL BAY Install Bay MANL15010 150A Mini ANL Fuse in Orange - 10 Per Bag (MANL15010)
- DERALE COOLR HYPER COOL EXT FAN -8 (15870)
- BALDWIN FILTERS Air Filter, 8-9/16 x 5-5/16 in. (PA2825)
- C.E. SMITH Swivel Bolster Bracket, 8 in., Assembled, UPC Label (10000G)
- ATLAS PLATINUM 12000 LB CERTIFIED 2-POST LIFT (ATEAP-PVL12-FPD)
- NORCO PROFESSIONAL LIFTING 10 Ton Portable Air Lift Jack (82990C)
- ATLAS AUTOMOTIVE EQUIPMENT HEIGHT EXTENSION KIT FOR PVL10 (ATEAP-Z23A-00H1-FPD)
- QUICKJACK 5000 TL QuickJack (TL 5000)
- INTEGRATED SUPPLY NETWORK Atlas Single-Post Lift 6000 Lb- Capacity Portable - ATEXH-PSP-6000-FPD (ATEXH-PSP-6000-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT 8000 LB HOBBYIST 4POST LIFT (ATEXH-PRO8000-FPD)
- ATLAS 8000 LB EXTRA TALL HOBBYIST 4-POST LIFT (ATEXH-PRO8000EXT-FPD)
- Daystar Automotive Lifts & Stands